2' 8W T8 LED Lamp, 41K

Item #: 1239452

Cat #: LED8T8L24FG841SUBG7

UPC: 046135755224

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, 8 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: 2-Pin (G13), Lumens: 1250, CRI: 82, Color Temperature: 4100K, Length: 24 Inch, Rated Life: 50000 Hours, 10 per Case, *Sylvania Part # 75522*

Overview

SubstiTUBE LED Lamp, 8 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: 2-Pin (G13), Lumens: 1250, CRI: 82, Color Temperature: 4100K, Length: 24 Inch, Rated Life: 50000 Hours, 10 per Case, *Sylvania Part # 75522*
Also known as: 046135755224, LED8T8L24FG841SUBG7

Specifications

Color Temperature: 4100 (Cool White)
Family / Style: SubstiTUBE
Lumens: 1250
Color Rendering Index (CRI): 82
Volts AC: 120
Color: Frosted
Shape: T8 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Wattage: 8
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Lumens: 1250
Volts AC: 120
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Color: Frosted
Material: Glass
Wattage: 8
Dimmable: No
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)