LED High Efficiency Troffer 2x4, 3250 Lumen, 4000K, 120-277V

Item #: 1239382

Cat #: ZR24M-40L-40K-CMA-FD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Efficiency Troffer 2 x 4, 4000 Lumen, 4000K, 120-277 Volt, 80 CRI, Matte Finish, Cree SmartCast Technology

Overview

LED High Efficiency Troffer 2 x 4, 4000 Lumen, 4000K, 120-277 Volt, 80 CRI, Matte Finish, Cree SmartCast Technology
Also known as: ZR24M-40L-40K-CMA-FD

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 30
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED

Customer Reviews

No reviews for this product
(0)