2'x4' LED Troffer, 3500K, 4000L, SC

Item #: 1239381

Cat #: ZR24M-40L-35K-CMA-FD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
2' x 4' LED Troffer, 120-277V, Color Temperature: 3500K, Lumens: 4000, CRI: 80+, Controls: Cree SmartCast® Technology

Overview

2' x 4' LED Troffer, 120-277V, Color Temperature: 3500K, Lumens: 4000, CRI: 80+, Controls: Cree SmartCast® Technology
The ZR-FD High Efficiency Series with SmartCast® Technology is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 130 lumens per watt for maximum energy savings. But stellar lumen-per-watt performance is just the beginning: the ZR-FD High Efficiency Series with SmartCast® Technology also provides a matte finished housing for less glare and better light distribution, standard dimming to 5% and 80+ CRI — all in a package with a price as attractive as it looks. Cree SmartCast® Technology products incorporate integrated ambient and occupancy sensing and wireless communication to achieve energy savings and extended product life, resulting in lower electricity bills, reduced maintenance and an improved total cost of ownership over traditional lighting control systems.
Also known as: ZR24M-40L-35K-CMA-FD

Specifications

Mounting: Recessed
Wattage: 30
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED

Customer Reviews

No reviews for this product
(0)