1'x4' 45W LED Surface Mount, 50K, White

Item #: 1239224

Cat #: 62-1154

UPC: 045923511547

Sign In or Register to view pricing and more.
Documents & Guides
Blink Plus - 45W- 12" x 48" Surface Mount LED - 5000K - White Finish - 120-277V

Overview

Blink Plus - 45W- 12" x 48" Surface Mount LED - 5000K - White Finish - 120-277V
Satco's 62-1154 45 watt, 48 inch by 12 inch LED surface mount is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this low profile, dimmable surface mount in a white Finish. Easy to install and durable, this surface mount delivers 50,000 hours of natural white light.
Also known as: 045923511547, 62-1154

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Shape: Square
Wattage: 45
Color Rendering Index (CRI): 80
Color: White
Lumens: 4050
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Shape: Square
Color Rendering Index (CRI): 80
Lumens: 4050
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120, 277
Wattage: 45
Color: White
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)