Wet Location Exit Sign, LED, Single Face, Red Letters
Item #: 1239208
Cat #: SEWLSRWE-4X
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wet Location/NEMA 4X Die-Cast Exit Sign, LED, Single Face, Red Letters, White Finish, NEMA 4X, 120/277 Volt, Emergency Operation
Overview
Wet Location/NEMA 4X Die-Cast Exit Sign, LED, Single Face, Red Letters, White Finish, NEMA 4X, 120/277 Volt, Emergency Operation
Also known as: SEWLSRWE-4X
Specifications
Material: | Die Cast Aluminum |
IP/NEMA Rating: | IP66, NEMA 4X |
Color: | White/Red |
Light Technology: | LED |
Wattage: | 2.100 |
Volts AC Range: | 120 - 277 |
Material: | Die Cast Aluminum |
Color: | White/Red |
Wattage: | 2.100 |
IP/NEMA Rating: | IP66, NEMA 4X |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)