3.5W A15 LED Lamp, 21K, Amber

Item #: 1239206

Cat #: LED3.5A15CDIM822VINRP

UPC: 046135753459

Sign In or Register to view pricing and more.
Documents & Guides
LED Vintage Lamp, 3.5 Watt, 2175K, 300 Lumen, 80 CRI, 120 Volt, A15 Bulb, Candelabra Base, Amber, Dimmable, Standard Case Qty: 5 *Sylvania Part # 75345*

Overview

LED Vintage Lamp, 3.5 Watt, 2175K, 300 Lumen, 80 CRI, 120 Volt, A15 Bulb, Candelabra Base, Amber, Dimmable, Standard Case Qty: 5 *Sylvania Part # 75345*
Also known as: 046135753459, LED3.5A15CDIM822VINRP

Specifications

Color: Amber
Volts AC: 120
Lumens: 300
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 80
Wattage: 3.500
Color Temperature: 2175 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Amber
Lumens: 300
Color Rendering Index (CRI): 80
Color Temperature: 2175 (Warm White)
Dimmable: Yes
Volts AC: 120
Shape: A15 (Arbitrary)
Wattage: 3.500
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)