Multifunction Pushbutton Operator, Button Only, Extended, Red, STOP

Item #: 123910

Cat #: E30KB231

UPC: 782113215983

Sign In or Register to view pricing and more.
Documents & Guides
Multifunction Pushbutton Operator, 30mm Square, Button Only, Type B, Extended, Red, STOP

Overview

Multifunction Pushbutton Operator, 30mm Square, Button Only, Type B, Extended, Red, STOP
Also known as: 782113215983, E30KB231

Specifications

Color: Red
Size: 30 mm
Type: Multifunction Operator, Type B
Mounting: Device
Shape: Square
Material: Plastic
Color: Red
Type: Multifunction Operator, Type B
Shape: Square
Size: 30 mm
Mounting: Device
Material: Plastic

Customer Reviews

No reviews for this product
(0)