5G WNKL.IV.BLOCK RCPT.

Item #: 123908

Cat #: 99405

UPC: 095327994057

Documents & Guides
Wallplate, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (5) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (5) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Also known as: 095327994057, 99405

Specifications

Mounting: Device
Size: Standard
Type: GFCI, Decorator
Color: Ivory
Material: Steel
Gangs: 5
Mounting: Device
Type: GFCI, Decorator
Material: Steel
Size: Standard
Color: Ivory
Gangs: 5

Customer Reviews

No reviews for this product
(0)