LED Tape Light Kit, 16.4ft, 3000K

Item #: 1239024

Cat #: HTL-WW-5MKIT

UPC: 714176014241

High Output Tape Light Kit: 24V DC, 4.6W/ft., Lumens: up to 300Lm/ft., Color Temperature: 3000K, Cuttable every 3.94", CRI : 94+, Length: 16.4'. What's included: 16.4ft of Tape Light + 15ft Spool of Wire & All Necessary Connectors & Wireless Remote.
Sign In or Register to view pricing and more.

No associated products found.

Overview

High Output Tape Light Kit: 24V DC, 4.6W/ft., Lumens: up to 300Lm/ft., Color Temperature: 3000K, Cuttable every 3.94", CRI : 94+, Length: 16.4'. What's included: 16.4ft of Tape Light + 15ft Spool of Wire & All Necessary Connectors & Wireless Remote.
Trulux tape light kits come with everything you need to create linear lighting effects in your home or commercial property. No more piecing together a system or calculating wattage loads because each kit comes standard with hand-held remote, driver, receiver, connectors, and tape light.
Also known as: 714176014241, HTL-WW-5MKIT

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
IP/NEMA Rating: IP54
Length: 16.4 ft
Light Technology: LED
Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP54
Light Technology: LED
Volts DC: 24
Length: 16.4 ft

Customer Reviews

No reviews for this product
(0)