15W A19 LED Lamp, 27K

Item #: 1238818

Cat #: S29815

UPC: 045923298158

Sign In or Register to view pricing and more.
Documents & Guides
15 Watt; A19 LED; Frosted; 2700K; Medium Base; 220 deg. Beam Angle; 120V

Overview

15 Watt; A19 LED; Frosted; 2700K; Medium Base; 220 deg. Beam Angle; 120V
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: 045923298158, S29815

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Wattage: 15
Material: Plastic, Metal
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: Medium Screw (E26)
Color: Frosted
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED
Angle: 220°

Customer Reviews

No reviews for this product
(0)