2G WNKL.IV.SW./BLOCK RCPT

Item #: 123877

Cat #: 99432

UPC: 095327994323

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory

Overview

Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Also known as: 095327994323, 99432

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Gangs: 2
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Toggle Switch, Combination Plate, GFCI, Decora
Mounting: Device
Material: Stainless Steel
Gangs: 2
Size: Standard
Color: Stainless

Customer Reviews

No reviews for this product
(0)