LED High Bay, 129W, 19500L, 5000K, 120-277V

Item #: 1238738

Cat #: HEU7MC2CDNWNGN

UPC: 056020972667

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 129 Watt, 19500 Lumen, 5000K, 80CRI, 0-10V Dimming, Tempered Glass Lens, Medium Distribution, 120-277 Volt, 10 Foot Power Cable, Pendant 3/4" NPT

Overview

LED High Bay, 129 Watt, 19500 Lumen, 5000K, 80CRI, 0-10V Dimming, Tempered Glass Lens, Medium Distribution, 120-277 Volt, 10 Foot Power Cable, Pendant 3/4" NPT
Also known as: 056020972667, HEU7MC2CDNWNGN

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color: Gray
Wattage: 129
Diameter: 16.250 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color: Gray
Diameter: 16.250 in
Light Technology: LED
Volts AC: 120, 277
Wattage: 129
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)