Bushing, Single Hole, Neoprene, Cable Range .562 - .688, Form Size 4
Item #: 1238531
Cat #: SRB-311
UPC: 785411203119
Sign In or Register to view pricing and more.
Documents & Guides
Bushing, Single Hole, Neoprene, Cable Range .562 - .688, Form Size 4
Overview
Bushing, Single Hole, Neoprene, Cable Range .562 - .688, Form Size 4
In The Tuff-Seal Family Of Cord Connectors & Wire Mesh Grips Customization Means You Can Mix And Match From Our Extensive Selection Of Special Materials, Wire Mesh, Components, Threading, Custom Packaging, Kitting And Private Labeling To Develop The Wire Management Cord Connectors & Wire Mesh Grips That Meets Your Specific Needs.
Also known as: 785411203119, SRB-311
Specifications
Diameter: | 0.562 in, 0.687 in |
Color: | Black |
Material: | Neoprene |
Diameter: | 0.562 in, 0.687 in |
Material: | Neoprene |
Color: | Black |
Customer Reviews
No reviews for this product
(0)