4' 12W T8 LED Lamp, 50K

Item #: 1238243

Cat #: L48T8/850/12P-EB

UPC:

Sign In or Register to view pricing and more.
12W 5000K T8 4FT LED LAMP PLASTIC

Overview

12W 5000K T8 4FT LED LAMP PLASTIC
Also known as: L48T8/850/12P-EB

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Wattage: 12
Volts AC: 120, 277
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Ballast Compatible (Type A)
Lumens: 1800
Wattage: 12
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Dimmable: Yes
Material: Nano Plastic
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)