5.5W A15 LED Lamp, 40K

Item #: 1238235

Cat #: S9032

UPC: 045923090325

Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt; A15 LED; Frosted; 4000K; Medium Base; 230 deg. Beam Angle; 120 Volt

Overview

5.5 Watt; A15 LED; Frosted; 4000K; Medium Base; 230 deg. Beam Angle; 120 Volt
Also known as: 045923090325, S9032

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Frosted
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 450
Angle: 230°
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A15 (Arbitrary)
Lumens: 450
Wattage: 5.500
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: Frosted
Color Rendering Index (CRI): 80
Angle: 230°
Light Technology: LED

Customer Reviews

No reviews for this product
(0)