This product has been discontinued.

M18™ Fuel High Torque ½” Impact Wrench
Item #: 1238184
Cat #: 2767-20
UPC: 045242502233
Documents & Guides
M18™ Fuel High Torque Impact Wrench With Friction Ring, 1/2-Inch ***Bare Tool Only, Battery & Charger Sold Separately***
Sign In or Register to view pricing and more.
No associated products found.
Overview
M18™ Fuel High Torque Impact Wrench With Friction Ring, 1/2-Inch ***Bare Tool Only, Battery & Charger Sold Separately***
The 2767 M18 FUEL™ high torque 1/2 in. impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless high torque impact wrench at 8.39 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
Also known as: 045242502233, 2767-20, gun
Specifications
Type: | Wrench, Friction Ring |
Size: | 1/2 in |
Type: | Wrench, Friction Ring |
Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)