30.5 Mm, Heavy-Duty Selector Switch Operator

Item #: 123814

Cat #: 10250T15237

UPC: 782113227566

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty, Selector Switch Operator, Key Type, Non-illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Maintained, Maintained, All Positions Key Removal, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13

Overview

30.5 Mm, Heavy-Duty, Selector Switch Operator, Key Type, Non-illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Maintained, Maintained, All Positions Key Removal, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113227566, 10250T15237

Specifications

Type: Non-Illuminated, Key Type, Maintained, 3 Position
Color: Silver
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Key Type, Maintained, 3 Position
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Silver

Customer Reviews

No reviews for this product
(0)