Instrumentation Cable, 6/3, EPR/CPE Pairs, POS, TC-ER, 600V

Item #: 1238007

Cat #: 59198399

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type TC-ER Instrumentation Cable, 6 AWG, 3 Twisted Paired Tinned Copper Conductors, EPR Insulated Single Pairs with Overall Shield POS. CPE Jacket - Heat, Moisture, Oil & Sunlight Resistant

Overview

Type TC-ER Instrumentation Cable, 6 AWG, 3 Twisted Paired Tinned Copper Conductors, EPR Insulated Single Pairs with Overall Shield POS. CPE Jacket - Heat, Moisture, Oil & Sunlight Resistant
Also known as: 59198399

Specifications

Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6
Jacket: CPE
Conductors: 3
Color: Black
Gauge: 6
Material: Copper
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)