Power Cable, 350 MCM Stranded Copper, RHH-RHW-2 USE-2, Black, 600V

Item #: 1238003

Cat #: 58949999

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Power Cable, 350 MCM Compressed Stranded Tinned Copper, RHH-RHW-2 USE-2, Black, 600V, EPR Insulation, CPE Jacket, Mylar Tape Binder

Overview

Power Cable, 350 MCM Compressed Stranded Tinned Copper, RHH-RHW-2 USE-2, Black, 600V, EPR Insulation, CPE Jacket, Mylar Tape Binder
Also known as: 58949999

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 350
Jacket: CPE
Material: Copper
Volts AC: 600
Gauge: 350
Color: Black
Conductors: 1
Jacket: CPE

Customer Reviews

No reviews for this product
(0)