500 RHH-RHW-2 Copper, Black, 600V

Item #: 1238002

Cat #: 58950199

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
500 MCM RHH-RHW-2 Copper, Black, 600V, EPR-CPE

Overview

500 MCM RHH-RHW-2 Copper, Black, 600V, EPR-CPE
Also known as: 58950199

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 500
Material: Copper
Volts AC: 600
Gauge: 500
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)