0.500 In X 0.500 In (12.70 Mm X 12.70 Mm)

Item #: 12380

Cat #: PTL-7-499

UPC: 662820185109

Sign In or Register to view pricing and more.
Documents & Guides
Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.
Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable. Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable Recommended for indoor use UL approved; CSA accepted Service temperature of -40 to 193° F (-40 to 90° C)
Also known as: 662820185109, PTL-7-499

Specifications

Type: Label
Color: White
Type: Label
Color: White

Customer Reviews

No reviews for this product
(0)