45-Deg WW Elbow, 4x6"

Item #: 1237978

Cat #: CTS46PEFC45SS

UPC: 783510166410

Sign In or Register to view pricing and more.
Documents & Guides
45-Degree Wireway Elbow, Top Cover Sloped Inward, Dimensions: 4" x 6" x 6.79"

Overview

45-Degree Wireway Elbow, Top Cover Sloped Inward, Dimensions: 4" x 6" x 6.79"
Also known as: 783510166410, CTS46PEFC45SS

Specifications

IP/NEMA Rating: NEMA 1
Height: 4 in
Material: Stainless Steel
Width: 6 in
Angle: 45°
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Angle: 45°
Height: 4 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)