90-Degree Wireway Elbow, TC Perf, 4x6

Item #: 1237977

Cat #: CTS46PEFC90SS

UPC: 783510166359

Sign In or Register to view pricing and more.
Documents & Guides
90-Degree Wireway Elbow, Top Cover Perforated, Material: Steel, Dimensions: 4" x 6" x 2.16" x 11"

Overview

90-Degree Wireway Elbow, Top Cover Perforated, Material: Steel, Dimensions: 4" x 6" x 2.16" x 11"
Also known as: 783510166359, CTS46PEFC90SS

Specifications

IP/NEMA Rating: NEMA 1
Height: 4 in
Material: Stainless Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Angle: 90°
Height: 4 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)