3G WNKL.IV. 2SW/DPLX.RCPT

Item #: 123789

Cat #: 99543

UPC: 095327995436

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (2) Toggle Switch, (1) Duplex Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory

Overview

Wallplate, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (2) Toggle Switch, (1) Duplex Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Also known as: 095327995436, 99543

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 3
Mounting: Device
Size: Standard
Color: Ivory
Material: Steel
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Color: Ivory
Gangs: 3
Size: Standard
Material: Steel

Customer Reviews

No reviews for this product
(0)