Controller, GuardLogix, 20/6 MB, USB, 1GB Ethernet, 250 EtherNet/IP

Item #: 1237805

Cat #: 1756-L84ES

UPC: 889508112312

Controller, GuardLogix 5580 with 20 MB Standard Memory, 6 MB Safety Memory, USB Port, 1GB Embedded Ethernet Port, 250 EtherNet/IP Devices, 4 Character Alpha/Numeric Display
Sign In or Register to view pricing and more.

No associated products found.

Overview

Controller, GuardLogix 5580 with 20 MB Standard Memory, 6 MB Safety Memory, USB Port, 1GB Embedded Ethernet Port, 250 EtherNet/IP Devices, 4 Character Alpha/Numeric Display
Meet the demands of smart manufacturing with ControlLogix® 5580 controllers. You’ll enjoy increased performance, capacity, productivity, and security. Allen-Bradley® Bulletin 1756 item 1756-L84ES from Rockwell Automation® is a GuardLogix® 5580 safety controller with 20 MB standard memory and 6 MB safety memory and a USB port. It has a 1 Gb embedded Ethernet port and four character alpha / numeric display. And it is for 250 Ethernet / IP devices. Allen-Bradley, ControlLogix, and GuardLogix are trademarks of Rockwell Automation, Inc.
Also known as: 889508112312, 1756-L84ES

Specifications

Mounting: Chassis
Type: Logic Controller, Safety
Family / Style: ControlLogix
Size: 20/6 MB
Standards: Build America Buy America Compliant
Mounting: Chassis
Family / Style: ControlLogix
Standards: Build America Buy America Compliant
Type: Logic Controller, Safety
Size: 20/6 MB

Customer Reviews

No reviews for this product
(0)