5.5W B11 LED Lamp, 30K

Item #: 1237698

Cat #: S9961

UPC: 045923099618

Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt B11 LED; Clear; Candelabra Base; 3000K; 500 Lumens; 120 Volt

Overview

5.5 Watt B11 LED; Clear; Candelabra Base; 3000K; 500 Lumens; 120 Volt
Also known as: 045923099618, S9961

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 500
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 500
Volts AC: 120
Wattage: 5.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)