![Sign, DANGER, 10" x 14", Indoor/Outdoor Sign, DANGER, 10" x 14", Indoor/Outdoor](https://rexel-cdn.com/products/8361862imageurl.jpg?i=70BE1E8F-7DF0-4CE4-A725-B8285A832781&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Sign, DANGER High Voltage Within Keep Out, 10 Inch x 14 Inch, Indoor/Outdoor
Overview
Sign, DANGER High Voltage Within Keep Out, 10 Inch x 14 Inch, Indoor/Outdoor
Also known as: 754473199357, 19935
Specifications
Material: | Polyester |
Type: | Sign |
Width: | 14 in |
Color: | White, Black/Red |
Height: | 10 in |
Material: | Polyester |
Width: | 14 in |
Height: | 10 in |
Type: | Sign |
Color: | White, Black/Red |
Customer Reviews
No reviews for this product
(0)