Contactor, 146A, AC3, 100-250V AC/DC Electronic Coil , 1NO/1NC

Item #: 1237655

Cat #: 100-E146ED11

UPC: 889508535067

Documents & Guides
Contactor, 146 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, 146 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed
Allen-Bradley® Bulletin 100-E large contactors reduce width and weight, saving precious panel space. And the universal electronic AC/DC coil offers significant energy savings. Catalog item 100-E146ED11 from Rockwell Automation® is a 146 A, 100-250 V 50-60 Hz / 100-250 V DC IEC contactor with three normally open poles and one normally open and one normally closed auxiliary contacts. It has a 24 V DC PLC interface and Busbar connections. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508535067, 100-E146ED11

Specifications

Poles: 2
Type: Contactor, MCS-E
Amps: 146
Volts DC Range: 100 - 250
Volts AC Range: 100 - 250
Poles: 2
Amps: 146
Volts AC Range: 100 - 250
Type: Contactor, MCS-E
Volts DC Range: 100 - 250

Customer Reviews

No reviews for this product
(0)