Enclosure, Pilot Device, 30 mm, 3 Hole, Steel, Type 12/13

Item #: 12376

Cat #: E3PBX

UPC: 783510581404

Documents & Guides
30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 3 Element, 2 Contact Block Depth, NEMA 12, 13.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 3 Element, 2 Contact Block Depth, NEMA 12, 13.
HOFFMAN HOFE3PBX extra deep pushbutton enclosures are designed for pushbuttons and switches, the extra depth of these enclosures accommodates additional pushbutton contact blocks.
Also known as: 783510581404, E3PBX

Specifications

Type: 3 Element, Enclosure
Size: 30 mm
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Special Program: Hoffman On Demand
Type: 3 Element, Enclosure
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Special Program: Hoffman On Demand
Size: 30 mm
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)