This product may not be available in all locations.

Push Button, Extended Red, w/Legend Plate, 1NO/NC, Momentary
Item #: 123757
Cat #: 10250T31R-POP
UPC: 782114408476
Sign In or Register to view pricing and more.
Documents & Guides
Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Red Plastic Extended Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (1) Square Engraved Legend Plate: STOP.
Overview
Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Red Plastic Extended Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (1) Square Engraved Legend Plate: STOP.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782114408476, 10250T31R-POP
Specifications
Color: | Red |
Type: | Extended, Momentary, Pushbutton |
Amps: | 10 |
Size: | 30 mm |
Volts DC: | 600 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Color: | Red |
Amps: | 10 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Extended, Momentary, Pushbutton |
Size: | 30 mm |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)