LED Vapor Tight Fixture, 2', 25 Watt, 3100 Lumen, 5000K, 120-277V, Gray

Item #: 1237418

Cat #: VAPOR1B/025UNVD850/24EC/GR/E

UPC: 046135600753

Sign In or Register to view pricing and more.
Documents & Guides
LED Vapor Tight Fixture, 4 Foot, 25 Watt, 3100 Lumen, 5000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Emergency Back-up, Gray Painted Finish, 1 per SKU, 4 per Case *Sylvania Part # 60075*

Overview

LED Vapor Tight Fixture, 4 Foot, 25 Watt, 3100 Lumen, 5000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Emergency Back-up, Gray Painted Finish, 1 per SKU, 4 per Case *Sylvania Part # 60075*
For an energy-efficient solution, look to SYLVANIA​​​ Vapor ​T​ight luminaires as the preferred LED alternative to traditional HID or fluorescent luminaires - offering up to 69% in energy savings.​ Built for durability in rugged, dusty and damp conditions, these fixtures are suitable for illuminating garages, stairwells, industrial areas, canopies, and outdoor walkways.​​
Also known as: 046135600753, VAPOR1B/025UNVD850/24EC/GR/E

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3100
Wattage: 25
Color: Gray
Length: 24 in , 2 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 25
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3100
Color: Gray
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)