Selector Switch, 2 Position, Black Knob Type, 1NO/NC Contact, 30mm

Item #: 123738

Cat #: 10250T20KB-POP

UPC: 782114408506

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-Illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (3) Legend Plate Options: Run & Jog, Off & On & Hand & Auto.

Overview

30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-Illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (3) Legend Plate Options: Run & Jog, Off & On & Hand & Auto.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782114408506, 10250T20KB-POP, HOA switch, run stop jog switch

Specifications

Mounting: Panel
Amps: 10
Type: Knob, 2 Position, Selector Switch
Size: 30 mm
Volts DC: 600
Color: Black
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Panel
Type: Knob, 2 Position, Selector Switch
Volts DC: 600
Volts AC: 600
Amps: 10
Size: 30 mm
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)