This product has been discontinued.
MVP LED Puck Kit, 3 Lights, Nickel, 4.3W, 200L, 2700K, 120V
Item #: 1237347
Cat #: MVP-3-NK
UPC: 714176001807
Sign In or Register to view pricing and more.
Documents & Guides
MVP LED Puck Kit, 3 Lights, Nickel, 4.3 Watt per Puck, 200 Lumen, 2700K, 120 Volt, Includes: (2) Pucks With 6 Inch Lead Wire and 6 Inch Tail Wire, (1) 6 Foot Power Cord With Roll Switch, (1) Puck With 6 Inch Lead Wire, Mounting Screws
Overview
MVP LED Puck Kit, 3 Lights, Nickel, 4.3 Watt per Puck, 200 Lumen, 2700K, 120 Volt, Includes: (2) Pucks With 6 Inch Lead Wire and 6 Inch Tail Wire, (1) 6 Foot Power Cord With Roll Switch, (1) Puck With 6 Inch Lead Wire, Mounting Screws
Also known as: 714176001807, MVP-3-NK
Specifications
Diameter: | 2 3/4 in |
Volts AC: | 120 |
Color: | Nickel |
Lumens: | 200 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 4.300 |
Light Technology: | LED |
Diameter: | 2 3/4 in |
Color: | Nickel |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Volts AC: | 120 |
Lumens: | 200 |
Wattage: | 4.300 |
Customer Reviews
No reviews for this product
(0)