LED Area Light, 7300 Lumen, 52 Watt, 5000K, 100-277V

Item #: 1237238

Cat #: HZDFC2GS45

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 360°, 7300 Lumen, 52 Watt, 5000K, 100-277 Volt, Clear Glass Lens, 45° Stanchion Mount, Gray, UL 844 Class I Div. 2, Part Number ALD-7BC2-7DSN-NGN

Overview

LED Area Light, 360°, 7300 Lumen, 52 Watt, 5000K, 100-277 Volt, Clear Glass Lens, 45° Stanchion Mount, Gray, UL 844 Class I Div. 2, Part Number ALD-7BC2-7DSN-NGN
Also known as: HZDFC2GS45

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 52
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 7300
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Lumens: 7300
Volts AC Range: 120 - 277
Wattage: 52
Mounting: Stanchion
Light Technology: LED

Customer Reviews

No reviews for this product
(0)