Mercury Vapor Lamp, ED37, 400W, Coated

Item #: 12372

Cat #: H33GL-400/DX

UPC: 046135694509

Sign In or Register to view pricing and more.
Mercury Vapor Lamp, 400 Watt, 120 Volt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 22000, CRI: 43, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: H33, Standard Case Qty: 6

Overview

Mercury Vapor Lamp, 400 Watt, 120 Volt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 22000, CRI: 43, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: H33, Standard Case Qty: 6
Also known as: 046135694509, H33GL-400/DX

Specifications

Shape: ED37 (Elliptical Dimple)
ANSI Code: H33
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
Type: Mercury Vapor
Lumens: 22000
Color Rendering Index (CRI): 43
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
Volts AC: 480, 120, 277, 240, 208
Wattage: 400
Type: Mercury Vapor
Color Rendering Index (CRI): 43
ANSI Code: H33
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Lumens: 22000
Light Technology: HID

Customer Reviews

No reviews for this product
(0)