150W 20680LM 5000K 320-400 MH

Item #: 1237199

Cat #: LF3-HL-150W-50K

UPC: 845060017717

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
150W 20680LM 5000K 320-400 MH

Overview

150W 20680LM 5000K 320-400 MH
Also known as: 845060017717, LF3-HL-150W-50K

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Wattage: 100
Light Technology: LED
Dimmable: Yes
Lumens: 13200
Color: Dark Bronze
Wattage: 100
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Light Technology: LED
Lumens: 13200

Customer Reviews

No reviews for this product
(0)