20W A21 LED Lamp, 50K

Item #: 1237174

Cat #: S8738

UPC: 045923087387

Sign In or Register to view pricing and more.
Documents & Guides
20 Watt - LED A21 High lumen output; 5000K; Medium Base; 120-277 Volt

Overview

20 Watt - LED A21 High lumen output; 5000K; Medium Base; 120-277 Volt
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape.
Also known as: 045923087387, S8738

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 20
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 2910
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Wattage: 20
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: A21 (Arbitrary)
Lumens: 2910
Dimmable: No

Customer Reviews

No reviews for this product
(0)