
Straight Splice Kit, 6" Height
Item #: 1237054
Cat #: 6A-SSP-GE
UPC: 800388468115
Documents & Guides
Straight Splice Kit, 6" Height
Sign In or Register to view pricing and more.
Overview
Straight Splice Kit, 6" Height
Cable splices made and insulated by approved methods shall be permitted to be located within a cable tray, provided they are accessible . Splices shall be permitted to project above the side rails where not subject to physical damage.
Also known as: 800388468115, 6A-SSP-GE
Specifications
Height: | 6 in |
Material: | Aluminum |
Height: | 6 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)