LED Track Light, 10 Watt, 799 Lumen, 120V, 3000K, White

Item #: 1237018

Cat #: R600L-G2-30K-80CRI-PDIM-UNF-WH

UPC: 661209612151

Sign In or Register to view pricing and more.
Documents & Guides
LED Track Light, 10 Watt, 799 Lumen, 120 Volt, 3000K, White, Universal - Narrow Flood, Flood

Overview

LED Track Light, 10 Watt, 799 Lumen, 120 Volt, 3000K, White, Universal - Narrow Flood, Flood
Also known as: 661209612151, R600L-G2-30K-80CRI-PDIM-UNF-WH

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Type: Track Heads
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Track Heads
Color: White
Wattage: 10
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)