LCL Filter, Roll-in Modules, 400VAC, 770A, 480VAC, 740A, IP00, Frame 8M

Item #: 1237008

Cat #: 20-750-ML1-C770D740

UPC: 884951863309

Sign In or Register to view pricing and more.
Documents & Guides
LCL Filter, Roll-in Modules, 400 Volt AC, 770 Amp, 480 Volt AC, 740 Amp, IP00, Frame 8M

Overview

LCL Filter, Roll-in Modules, 400 Volt AC, 770 Amp, 480 Volt AC, 740 Amp, IP00, Frame 8M
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 884951863309, 20-750-ML1-C770D740

Specifications

Volts AC: 480, 400
IP/NEMA Rating: IP00
Mounting: Device
Amps: 740, 770
Size: 8M
Type: LCL Filter
Volts AC: 480, 400
Mounting: Device
Size: 8M
IP/NEMA Rating: IP00
Amps: 740, 770
Type: LCL Filter

Customer Reviews

No reviews for this product
(0)