LED Button 13" Flush, Brushed Nickel

Item #: 1236974

Cat #: 62-1043

UPC: 045923410437

Sign In or Register to view pricing and more.
Documents & Guides
Button LED - 13"- Flush with Frosted Glass - Brushed Nickel Finish

Overview

Button LED - 13"- Flush with Frosted Glass - Brushed Nickel Finish
Nuvo's Button 13 inch LED flush mount fixture is a sleek lighting solution for inside the home. Illuminate living rooms, kitchens, dining rooms, and hallways with this brushed Nickel flush mount fixture featuring Frosted Glass. Contemporary and elegant, the Button collection adds style to any home decor.
Also known as: 045923410437, 62-1043

Specifications

Lumens: 1440
Color Temperature: 3000 (Warm White)
Wattage: 18
Volts AC: 120
Color: Brushed Nickel, Frosted
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 1440
Wattage: 18
Color: Brushed Nickel, Frosted
Material: Steel
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)