1G WHT-PRL BLOCK RCPT.

Item #: 123694

Cat #: 76401

UPC: 095327764018

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 2.75 X 5IN, Number of Gang: 1, Cutout: (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White

Overview

Wallplate, Standard: UL 883, Size: 2.75 X 5IN, Number of Gang: 1, Cutout: (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Also known as: 095327764018, 76401

Specifications

Size: Maxi
Mounting: Device
Type: GFCI, Decora
Gangs: 1
Color: White
Material: Steel
Size: Maxi
Type: GFCI, Decora
Color: White
Mounting: Device
Gangs: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)