LED High Bay, 26250L, 186W, 100-277VAC, 5000K, 10' Power Cable

Item #: 1236861

Cat #: HEU7MC2EDNWNGN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Vigilant LED High Bay, 26250 Lumen, 186 Watt, 100-277 Volt, 5000K, Glass Clear, Gray, 10 Foot (3 Meter) Power Cable, 0-10V Dimming

Overview

Vigilant LED High Bay, 26250 Lumen, 186 Watt, 100-277 Volt, 5000K, Glass Clear, Gray, 10 Foot (3 Meter) Power Cable, 0-10V Dimming
Dialight (LSE: DIA.L) is leading the energy efficient LED lighting revolution around the world for industrial and hazardous areas. For more than 40 years, it has been committed to the development of LED lighting solutions that enable organizations to vastly reduce energy use and maintenance needs, improve safety, ease of disposal and reduce CO2 emissions.
Also known as: HEU7MC2EDNWNGN

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 186
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 100 - 277
Color Temperature: 5000 (Bright White)
Wattage: 186
Light Technology: LED
Volts AC Range: 100 - 277
Color: Gray
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)