VIGILANT HIGH BAY MEDIUM 27000 LUMENS 206 WATTS 480 VAC PASS

Item #: 1236860

Cat #: HEU7MCPENNWNGN

UPC: 056020972636

Sign In or Register to view pricing and more.
Documents & Guides
VIGILANT HIGH BAY MEDIUM 27000 LUMENS 206 WATTS 480 VAC PASSIVE DRIVER (NON DIMMABLE) COOL WHITE 5000K GLASS CLEAR GRAY 10FT (3 METER) POWER CABLE

Overview

VIGILANT HIGH BAY MEDIUM 27000 LUMENS 206 WATTS 480 VAC PASSIVE DRIVER (NON DIMMABLE) COOL WHITE 5000K GLASS CLEAR GRAY 10FT (3 METER) POWER CABLE
Also known as: 056020972636, HEU7MCPENNWNGN

Specifications

Volts AC: 480
Color Temperature: 5000 (Bright White)
Lumens: 27000
Mounting: Pendant
Color: Gray
Diameter: 16 in
Light Technology: LED
Dimmable: No
Volts AC: 480
Lumens: 27000
Color: Gray
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Diameter: 16 in
Dimmable: No

Customer Reviews

No reviews for this product
(0)