3G WHITE-PRL BLOCK RCPT.

Item #: 123684

Cat #: 76403

UPC: 095327764032

Documents & Guides
Wallplate, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (3) Block Duplex/GFI Receptacle, Material: Steel, Color: Semi Gloss White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (3) Block Duplex/GFI Receptacle, Material: Steel, Color: Semi Gloss White
Since 1926 Mulberry has been an industry leader supplying the electrical trade with an extensive line of wallplates, box covers, weatherproof, and conduit bodies.
Also known as: 095327764032, 76403

Specifications

Gangs: 3
Size: Maxi
Mounting: Device
Type: GFCI, Decorator
Color: White
Material: Steel
Gangs: 3
Mounting: Device
Color: White
Size: Maxi
Type: GFCI, Decorator
Material: Steel

Customer Reviews

No reviews for this product
(0)