65W T5 CFL Lamp, 65K

Item #: 1236839

Cat #: S7379

UPC: 045923073793

Sign In or Register to view pricing and more.
65 Watt; T5 Compact Fluorescent; 6500K; 82 CRI; Mogul Base; 120 Volt; Non-ballasted *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

65 Watt; T5 Compact Fluorescent; 6500K; 82 CRI; Mogul Base; 120 Volt; Non-ballasted *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073793, S7379

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Base: Mogul Screw (E39)
Volts AC: 120
Wattage: 65
Lumens: 3900
Light Technology: CFL
Dimmable: No
Color Temperature: 6500 (Daylight)
Base: Mogul Screw (E39)
Wattage: 65
Light Technology: CFL
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 3900
Dimmable: No

Customer Reviews

No reviews for this product
(0)