SWITCH NO FUSE 600V 100A 3P TYPE 4X

Item #: 1236838

Cat #: HU363NDS

UPC: 785901404842

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SWITCH NO FUSE 600V 100A 3P TYPE 4X

Overview

SWITCH NO FUSE 600V 100A 3P TYPE 4X
Also known as: 785901404842, HU363NDS

Specifications

Poles: 3
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts AC: 600
Amps: 100
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)