This product has been discontinued.
LED Vapor Tight Fixture, 4', 20W, 4000K, 120-277V, Gray
Item #: 1236670
Cat #: VAPOR1B/020UNVD840/48EC/GR
UPC: 046135745348
Sign In or Register to view pricing and more.
Documents & Guides
LED Vapor Tight Fixture, 4 Foot, 20 Watt, 2300 Lumen, 4000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish, 1 per SKU, 6 per Case *Sylvania Part # 74534*
Overview
LED Vapor Tight Fixture, 4 Foot, 20 Watt, 2300 Lumen, 4000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish, 1 per SKU, 6 per Case *Sylvania Part # 74534*
For an energy-efficient solution, look to SYLVANIA Vapor Tight luminaires as the preferred LED alternative to traditional HID or fluorescent luminaires - offering up to 69% in energy savings. Built for durability in rugged, dusty and damp conditions, these fixtures are suitable for illuminating garages, stairwells, industrial areas, canopies, and outdoor walkways.
Also known as: 046135745348, VAPOR1B/020UNVD840/48EC/GR
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 2600 |
Wattage: | 20 |
Color: | Gray |
Length: | 4 ft, 48 in |
IP/NEMA Rating: | IP65 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 20 |
Length: | 4 ft, 48 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Lumens: | 2600 |
Color: | Gray |
IP/NEMA Rating: | IP65 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)