6G WHT-PRL BLOCK RCPT.

Item #: 123664

Cat #: 76406

UPC: 095327764063

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 11.812 X 5IN, Number of Gangs: 6, Cutout: (6) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White

Overview

Wallplate, Standard: UL 883, Size: 11.812 X 5IN, Number of Gangs: 6, Cutout: (6) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Also known as: 095327764063, 76406

Specifications

Size: Maxi
Mounting: Device
Gangs: 6
Type: GFCI, Decora
Color: White
Material: Steel
Size: Maxi
Gangs: 6
Color: White
Mounting: Device
Type: GFCI, Decora
Material: Steel

Customer Reviews

No reviews for this product
(0)