Trinity CLSE TO CLG 3-60W MED ABZ

Item #: 123662

Cat #: P3477-20

UPC: 785247134816

Sign In or Register to view pricing and more.
Three-light close-to-ceiling fixture featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Antique Bronze finish.

Overview

Three-light close-to-ceiling fixture featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Antique Bronze finish.
Also known as: 785247134816, P3477-20

Specifications

Type: Traditional
Color: Brown
Material: Bronze
Standards: California Proposition 65
Type: Traditional
Material: Bronze
Color: Brown
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)